This item is Discontinued.

Vintiquewise Chabad Style Gold Finish Hanukkah Menorah for Entryway, Living Room, Office, and Kitchen with LED QI004693.GD

This item is Discontinued.

Vintiquewise

Chabad Style Gold Finish Hanukkah Menorah for Entryway, Living Room, Office, and Kitchen with LED (Discontinued)

Mfr # QI004693.GD
Zoro # G315917090
UPC # 651355241763
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004693.GD
Zoro #
G315917090
UPC #
651355241763
Country of Origin
China

Dimensions

Width
17.32 in
Length
9.84 in

Details

Color
Gold
Shape
V Shaped
Item
Hanukkah

Description

Installation Instructions: Each cable attached to the LED bulb has a corresponding number from 1 to 10. Make sure to insert the bulbs into the holder according to the numbered sequence as they are programmed in the remote. This ensures that the program corresponds to the sequence of the bulbs from 1 to 10, following a one-to-one pairing. Cables 1 to 9 are for the individual bulbs, while the 10th cable is for the on/off option for all the lights. Experience enhanced Hanukkah celebrations with our new and improved menorah, featuring brighter LED lights! This beautifully crafted menorah, with its LED flame-shaped light bulbs is perfect for Hanukkah and other festive occasions. With dimensions of 17.32 W, 9.84 L, and 34.84 H, it's ideal for displaying near windows, in home offices, living rooms, dining rooms, entryways, dorm room and even in your kitchen. This menorah is designed to catch the attention of your guests and perfectly complement your Hanukkah theme and traditional home decor. Let the festival of lights illuminate your home day and night with this stunning and functional menorah.


  • Experience the joy of Hanukkah like never before with our newly enhanced Chabad Style Gold Finish Hanukkah Menorah. This menorah is not just a symbol of tradition but also a stunning decorative piece that adds a festive touch to any setting.
  • The bright LED lights create a cheerful and festive ambiance, making your gatherings more enjoyable and memorable. Additionally, a handy remote control allows you to conveniently turn on the appropriate number of LED bulbs each night of Hanukkah. With included batteries for the remote, you can start using it right away.
  • This menorah measures 17 inches in width, 10 inches in length, and 35 inches in height. It's ideal for display near windows, in home offices, living rooms, dining rooms, and entryways.
  • This set features LED bulbs shaped like flames, adding a striking and authentic touch to the menorah's beautifully designed appearance. The flame-like bulbs not only mimic traditional candle light but also create a warm and inviting ambiance, enhancing the overall aesthetic of your home decor.
  • This Hanukkah menorah is designed to catch the attention of your guests and coordinate perfectly with your Hanukkah theme and as a traditional home decor. Let the festival of lights illuminate your day and night.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.