Gold Finish Modern Contemporary Hanukkah Menorah with Remote Control for Home, Office, or

  • Mfr # QI004694.GD

  • Zoro # G415916993


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Shape
Round Shaped
Length
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004694.GD
Zoro #
G415916993
UPC #
651355241787
Country of Origin
China

Dimensions

Width
17.72 in
Length
9.84 in

Details

Item
Hanukkah
Color
Gold
Shape
Round Shaped

Description

Installation Instructions: Each cable attached to the LED bulb has a corresponding number from 1 to 10. Make sure to insert the bulbs into the holder according to the numbered sequence as they are programmed in the remote. This ensures that the program corresponds to the sequence of the bulbs from 1 to 10, following a one-to-one pairing. Cables 1 to 9 are for the individual bulbs, while the 10th cable is for the on/off option for all the lights. Experience enhanced Hanukkah celebrations with our new and improved menorah, featuring brighter LED lights! This beautifully crafted menorah, with its LED flame-shaped light bulbs is perfect for Hanukkah and other festive occasions. With dimensions of 17.32 W, 9.84 L, and 34.84 H, it's ideal for displaying near windows, in home offices, living rooms, dining rooms, entryways, dorm room and even in your kitchen. This menorah is designed to catch the attention of your guests and perfectly complement your Hanukkah theme and traditional home decor. Let the festival of lights illuminate your home day and night with this stunning and functional menorah.


  • New and improved with brighter lights for more Han
  • The bright LED lights create a cheerful and festiv
  • This menorah measures 17 inches in width, 10 inche
  • This set features LED bulbs shaped like flames, adding a striking and authentic touch to the menorah's beautifully designed appearance. The flame-like bulbs not only mimic traditional candle light but also create a warm and inviting ambiance, enhancing the overall aesthetic of your home decor.
  • This Hanukkah menorah is designed to catch the attention of your guests and coordinate perfectly with your Hanukkah theme and as a traditional home decor. Let the festival of lights illuminate your day and night.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.