Large Modern Antique Silver Nine Branch Electric Chabad Style Hanukkah Menorah with Flame

  • Mfr # QI004626-Si

  • Zoro # G715916983


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Length
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004626-Si
Zoro #
G715916983
UPC #
651355241756
Country of Origin
China

Dimensions

Height
36 in
Width
19.69 in
Length
9.84 in

Details

Color
Silver
Item
Hanukkah

Description

Enlighten the Chanukah days with this classic silver-plated electric menorah. Its flickering light bulbs simulate real candle light, making it a great showpiece for schools, banks, hospitals, museums, shopping centers, and anywhere else you want to display the holiday spirit. Featuring a modern 9-branch design and crafted from durable metal, its ideal for brightening your synagogue or home. This exquisite full-size professional LED electric menorah showcases a sleek body and gracious beauty, perfect for any setting where real fire isnt practical, such as homes with young kids or pets, or for extended use. The menorah includes LED bulbs, so there's no need for additional purchases. With a sturdy metal frame and an elegant satin finish, it will enhance your professional and private spaces for many years. The frosted flame-shaped bulbs emit a warm radiance akin to real fire. Suitable for indoor use, its a wonderful addition to your Hanukkah festivities. Let the festival of lights surround you day and night with this elegant menorah, perfect for any personal or professional setting.


  • With dimensions of 20 inches W, 10 inches L, and 36 inches H, this modern professional Hanukkah menorah features an exquisite full-size LED light design. It boasts a winning modern style, a sleek body, and gracious beauty.
  • LED bulbs remain cool to the touch, eliminating the risk of burns or fire hazards commonly associated with traditional candles. This ensures a safe and worry-free Hanukkah celebration. The large floor-standing Menorah features frosted flame-shaped bulbs that emit a warm, fire-like radiance.
  • Good to be your home light decor as well as in office, dining room, entryway, porch, hallway or living room, this Hanukkiah utilizes low voltage bulbs, offering a secure and energy-efficient lighting option for Hanukkah.
  • This piece has a modern antique look, blending contemporary lines with classic, vintage details. Whether hosting an indoor Hanukkah party at home, business, temple, or school, or using it as an outdoor yard decoration, our menorah will spread the message of Chanukah.
  • Assembly is easy, quick, and simple, with instructions included. Make holiday decorating effortless with this 9-branch iron menorah that mimics the look of real burning candles, adding a beautiful touch to your Hanukkah celebration.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.