Foldable Storage Bin, Water Hyacinth, Brown, 8 in H, 18 in W, 13 in L, 3 PK

  • Mfr # QI003545.M.3

  • Zoro # G104185280


product price:  $197.99
/pk 3, $66.00/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Water Hyacinth
Overall Length
13 in
Overall Width
18 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003545.M.3
Zoro #
G104185280
UPC #
651355227804
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
18 in
Overall Height
8 in

Details

Color
Brown
Material
Water Hyacinth
Item
Foldable Storage Bin

Description

Multifunctional and essential, these baskets enhance your home storage solutions. Designed as versatile laundry baskets, they offer ample space for organizing clothes while improving the aesthetic of your laundry room. Perfect for use on shelves, they serve as effective closet organizers or storage bins, keeping your space tidy and efficient. In the bathroom, they function beautifully as bathroom organizers, providing convenient storage for toiletries or even toilet paper. Utilized as blanket baskets in the living room, they add both style and functionality to your decor. Ideal for kitchen storage, they help keep your pantry organized and can hold kitchen essentials, while also doubling as shelf organizers for smaller items. Versatile in nature, these baskets are perfect for home improvement projects, allowing you to declutter various spaces effortlessly. They can also be used as thoughtful gift baskets, ready to be filled with goodies for any occasion. Whether you need magazine holders or stylish solutions for bathroom storage, these baskets are practical choices that combine utility with charm, making them must-haves for any home.


  • • With dimensions of 18" W x 13" D x 8" H, these lightweight, compact storage baskets feature convenient cut-out handles, making them easy to carry. Their foldable design provides a practical, space-saving solution, allowing for easy storage in a closet or on a shelf when not in use. These baskets beautifully balance practicality and elegance and are designed to organize clothes, towels, and household essentials.
  • • These handwoven baskets, crafted from natural and sustainable water hyacinth, provide stylish solutions to all your storage needs. Their unique design adds a touch of elegance while ensuring durability and practicality. Perfect for organizing a variety of items, these utility baskets seamlessly combine function and aesthetic appeal, making them versatile additions to any home.
  • • Versatile baskets that complement any lodge, cabin, or rustic decor theme, making them ideal for various uses. They effectively store clothes and towels while also serving as elegant organizers for beauty products and cleaning supplies. With their charming design, these baskets add practicality and style to any room, keeping laundry and essentials neatly organized.
  • • In the bedroom, these charming wicker baskets showcase their versatility as elegant organizers for small items and accessories. In the kitchen, they provide stylish storage for fruits and vegetables, keeping countertops neat and inviting. In the bathroom, they act as practical solutions for holding toiletries and toilet paper rolls, adding a rustic touch while ensuring everything is easily accessible.
  • • These versatile baskets are not only ideal for storing items around the house and enhancing your home decor but also make perfect gifting bins. They can be used to bundle a variety of gifts for newlywed couples, anniversaries, Christmas, Thanksgiving, or birthdays, adding a thoughtful touch to any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.