Freestanding Floor Wine Rack with Wooden and Metal Goblet Design - Holds 12 Bottles

  • Mfr # QI003568

  • Zoro # G404185560


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
9
Length
7
Width
15.75
Material
Cork and Metal
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003568
Zoro #
G404185560
UPC #
651355235687
Country of Origin
China

Dimensions

Length
7
Width
15.75
Depth
7
Height
27.75

Details

Weight Capacity
9
Material
Cork and Metal
Color
Bronze

Description

Complete the decor of your room with this vintage goblet wine holder. Composed out of durable cork and metal material, this wine holder offers durability and practical function for continual use. Vintage metal designed base, cork top material, and goblet shape create a decorative appeal to your room decor. Freestanding design keeps the wine stand steady and your wine collection secure. Use the shelf at the top of this decorative wine rack as a handy place to set wine glasses and bottom holder to keep corks to display corks collection and memories.


  • Measuring 8.25 inches in width, 7.5 inches in length, and 25 inches in height, this simple yet creative wine bottle holder features a thick wooden base at the top and bottom. The entire wine rack is stable and beautifully designed, making it perfect for house decor, wine cellars, and more.
  • This floor standing wine rack features a space-saving design with room for up to 12 standard bottles of your favorite wine. The top base serves as a practical tray for items like a bottle opener, while the bottom base functions as a cork holder, making the entire wine rack more practical and versatile.
  • It is a 2-in-1 wine and cork holder. This stylish and simple wine display rack not only showcases your bottles but also preserves each cork as a cherished memory. Its thoughtful design allows you to prominently display your favorite wines while keeping your wine corks organized, turning them into memorable mementos of special occasions.
  • Built to last, this wine rack boasts a robust metal and wood structure, handcrafted from premium materials. It becomes an elegant centerpiece in any kitchen, dining room, or home bar, adding a vintage charm to both traditional and contemporary settings. Bottles are stored horizontally, keeping the wine in contact with the cork to prevent it from drying out.
  • Need the perfect gift for a wine enthusiast? This floor-standing wine display rack fits seamlessly with any interior décor style. It's a great choice for Christmas, birthdays, or housewarming events, making it an ideal present for both party hosts and wine lovers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.