Shop BALI & PARI
See all product information
Create Account
Latoya Natural Rattan End Table with Scalloped Border
- Mfr # 266-14574-ZORO
- Zoro # G123547106
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan
Length
17.7 in
Width
17.7 in
Height
22 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14574-ZORO
- Zoro #
- G123547106
- UPC #
- 193271489749
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
Dimensions
- Length
- 17.7 in
- Width
- 17.7 in
- Height
- 22 in
Description
Bring the charisma of paradise to your space with the lovely Latoya bedroom side table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop features a wavy, scalloped border for a vibrant silhouette characteristic of timeless design. The Latoya will arrive fully assembled and features an open shelf to offer convenient storage in any layout. Braided rattan bands emphasize the eclectic poise of the piece, making the Latoya bedroom side table a fantastic household accent. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.