Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum

  • Mfr # QI004118.SI.M

  • Zoro # G704106043


product price: $64.15
/ea

Key Features

Length
26
Height
35.75
Width
13.75
Depth
26
Weight
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004118.SI.M
Zoro #
G704106043
UPC #
651355232952
Country of Origin
China

Dimensions

Length
26
Height
35.75
Width
13.75
Depth
26

Details

Weight
3.25

Description

Let the light of Hanukkah illuminate your synagogue or home with this modern 9 branch Hanukkah menorah, This menorah is composed out of durable metal material. It will make a great addition to your Hanukkah celebrations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products