Zoro Homepage

Stackable Wooden Cargo Crate Style Storage Chest, Black

  • Mfr # QI003613.BL

  • Zoro # G304965828


product price: $33.25
/ea

Key Features

Color
Black
Material
Wood
Depth
8.5
Length
8.5
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003613.BL
Zoro #
G304965828
UPC #
651355227255
Country of Origin
China

Dimensions

Depth
8.5
Length
8.5
Width
8.5
Height
8.5

Details

Color
Black
Material
Wood

Description

​​This decorative storage chest is designed to appear like a wooden cargo crate. The decorative wooden box provides ample storage space while adding a decorative touch to any room. Multiple crates can be easily stacked and organized in various arrangements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.