Vintiquewise
Storage Bin, Water Hyacinth, 11 in W, 7.9 in H, Beige, 15.1 in L
Mfr # QI003544.L
Zoro # G304177238
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 15.1 in L x 11 in W x 7.9 in H
- Color Beige
- Material Water Hyacinth
- Overall Length 15.1 in
- Overall Width 11 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 Roll In T-Nut W/ Ball/Spring 10S (3921)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray and Stainless Steel LocBoard (LBC-4SS)
- QUANTUM STORAGE SYSTEMS Yellow Plastic 2-3/4 in W, 3 in H (QBC112YL)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, Blue, 15 1/4 in L (13017BLUE)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Yellow, 11 5/8 in L (30130YELLO)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, Clear, 10 7/8 in L (30230SCLAR)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Green, 19 3/4 in L (QMS543GN)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, Clear, 17 1/2 in L (13014SCLAR)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, Yellow, 5-7/16 in L (PB30210-21)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 7 1/8 in H, Black, 18 1/2 in L (PB50-FXL)
- Vintiquewise Storage Bins