Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small

  • Mfr # QI004334.S

  • Zoro # G704102656


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Weight Capacity
3.5
Color
Brown
Height
7.5
Width
14
Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004334.S
Zoro #
G704102656
UPC #
651355036178
Country of Origin
China

Dimensions

Height
7.5
Width
14
Depth
10
Length
10

Details

Weight Capacity
3.5
Color
Brown
Material
Wood

Description

These sturdy trunks look fabulous as a decorative accent, stacked beside a sofa or chair, and can also be displayed individually on a shelf, dresser, desk, or beneath a glass coffee table. Each nesting trunk offers great storage and features practical handles, making them easy to carry from one location to another. These trunks can hold everything from clothing and books to small electronics and documents. Can hold up to 40 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.