
144 in. W, 59.13 in. L, 29 in. H, Particle Board Top, Medium Oak Top / Black Edge
Mfr # MTS17291212
Zoro # G104191953
product price:Â $3,249.99
/eaKey Features
Width
144 in.
Length
59.13 in.
Height
29 in.
Tabletop Material
Particle Board
Tabletop Color
Medium Oak Top / Black Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTS17291212
Zoro #
G104191953
UPC #
-
Country of Origin
United States
Dimensions
Width
144 in.
Length
59.13 in.
Height
29 in.
Details
Tabletop Material
Particle Board
Tabletop Color
Medium Oak Top / Black Edge
Frame Color
Chrome
Chair Color
Navy
Description
Our Classic Mobile Stool Tables With Built-In Stool Seating Are Convenient And Flexible. Specially Designed Torsion Bars Allow Tables Easy To Fold And Unfold, Quickly And Smoothly. Up-Lock And Down-Lock Mechanisms Combined With Heavy Duty Wheel Assemblies Allow For Simple Setting Up And Tearing Down.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.