
9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Wine Seat
Mfr # 9014
Zoro # G804191833
product price:Â $75.59
/ea
Sold in multiples of 4 for $302.36
Free Shipping & Returns
Key Features
Width
14.75 in.
Length
17.5 in.
Material
Polyehtylene
Height
22.38 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9014
Zoro #
G804191833
UPC #
-
Country of Origin
United States
Dimensions
Width
14.75 in.
Length
17.5 in.
Height
22.38 in.
Details
Material
Polyehtylene
Style
Classroom Chair
Seat Color
Wine
Frame
Chrome
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.