
N2 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat
Mfr # N218
Zoro # G404191844
product price:Â $89.49
/ea
Sold in multiples of 4 for $357.96
Free Shipping & Returns
Key Features
Material
Molded Polypropylene Shell
Height
30.75 in.
Width
18.75 in.
Length
20.63 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N218
Zoro #
G404191844
UPC #
-
Country of Origin
United States
Dimensions
Height
30.75 in.
Width
18.75 in.
Length
20.63 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Navy
Description
Providing Long Lasting Comfort, The N2 Represents A New Generation Of Classroom Seating, Featuring Affordability, Comfort And Durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.