
ZUMA Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Cobalt Blue
Mfr # ZU418
Zoro # G304191852
product price: $164.99
/ea
Sold in multiples of 4 for $659.96
Key Features
Width
20.75 in.
Length
20.63 in.
Material
Molded Polypropylene Shell
Height
32.25 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZU418
Zoro #
G304191852
UPC #
-
Country of Origin
United States
Dimensions
Width
20.75 in.
Length
20.63 in.
Height
32.25 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Cobalt Blue
Description
Beautiful Balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. ZUMA Series Classroom Chair is a 4-leg stack chair with a tubular steel frame and a one-piece, molded polypropylene shell.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.