ZUMA Series 18" Task Chair, 5th Grade - Adult - Navy Seat

  • Mfr # ZTASK18

  • Zoro # G204192133


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Molded Polypropylene Shell
Length
24.13 in.
Height
34.5 in.
Width
24.13 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTASK18
Zoro #
G204192133
UPC #
-
Country of Origin
United States

Dimensions

Length
24.13 in.
Height
34.5 in.
Width
24.13 in.

Details

Style
Task Chair
Material
Molded Polypropylene Shell
Color
Navy

Description

Beautiful balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. Featuring a pneumatic mechanism for easy, instant seat-height adjustment, the ZUMA® Series Task Chair is an excellent seating solution for use in classrooms, computer labs, science labs, art rooms and offices environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.