ZUMA Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue

  • Mfr # ZFLROCK15

  • Zoro # G704192039


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
16 in.
Material
Polypropylene - Non-Marring, BPA-Free Pad
Length
21.13 in.
Height
18.5 in.
Style
Rocker Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFLROCK15
Zoro #
G704192039
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in.
Length
21.13 in.
Height
18.5 in.

Details

Material
Polypropylene - Non-Marring, BPA-Free Pad
Style
Rocker Chair
Seat Color
Cobalt Blue

Description

For some students and tasks, sitting low to the ground may be just what is needed to create a comfortable and effective learning environment. Sturdy and safe, Floor Rockers feature subtle back and forth motion, offering an ergonomic alternative for floor seating.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.