Shop All Lens Cleaning
Visionaid
VisionAid Lens Cleaning Tissues
Mfr # 1LC1760
Zoro # G3876259
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 600
- For Use With 1LC1776D; 1LC1776DU
- Wipe Size 5 in (W) x 7 1/2 in (L)
- Formula Lint Free
- Tissue Width 5 in
Product Information
- Brand Visionaid
- MFR # 1LC1760
- Zoro # G3876259
- UPC # 602562137615
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 5 in (W) x 7 1/2 in (L) |
Tissue Width | 5 in |
Tissue Length | 7 1/2 in |
Details
Description
VisionAid Lens Cleaning Tissues,PK 18, Compatible with Manufacturer Model Number 1LC1776D; 1LC1776DU, Compatible with Product Type Metal Lens Cleaning Dispenser, For Use With 1LC1776D; 1LC1776DU, Formula Lint Free, Tissue Count 600, Tissue Dispensing Type Loose, Tissue Length 7 1/2 in, Tissue Type Dry, Tissue Width 5 in, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010LACS-W)
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1016-RD_10X7)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- VISIONAID Visionaid Lens Clean Disposable Lens Cleaning System 5000D, (LCS161200)
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776D)
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776DU)
- BOUTON Optical Lens Cleaning Towelettes, Individually Wrapped in Dispenser Box, 100PK (252-LCT100)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- RADIANS Lens Cleaning (LCS080600)
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- Visionaid Eye Protection