2TB M.2 2242 NVME DLX4 PCIE GEN4 X4 OPAL 2.0 SSD SED

  • Mfr # 901704

  • Zoro # G315659105


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Random 4KB Read
336000IOPS
Maximum Read Transfer Rate
4985-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901704
Zoro #
G315659105
UPC #
810078053170
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.7 in

Details

Random 4KB Read
336000IOPS
Maximum Read Transfer Rate
4985-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
2 TB
Buffer
660 GB
Features
Durable
Maximum Write Transfer Rate
4775-MB/s
Environmentally Friendly
Yes
Endurance (TBW)
1000 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Desktop PC
Platform Supported
PC
Durability
Shock Resistant
Random 4KB Write
288000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.