VT2500 - Triple Display USB-C Docking Station with Power Delivery

  • Mfr # 901381

  • Zoro # G316425006


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
4
For Use With
Windows, Mac or Chrome laptop systems
Includes
VT2500 - Triple Display USB-C Docking Station with Power Delivery 1 x 100W Power Adapter & Cable (85W to system if using dock) 1 x USB-C to USB-C Cable 3 (1M) 1 x Quick Start Manual
Depth
2.25 in
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
901381
Zoro #
G316425006
UPC #
784090000000
Country of Origin
China

Dimensions

Depth
2.25 in
Height
0.75 in
Width
8.15 in

Details

Item
Docking Station
USB Charging Port
4
For Use With
Windows, Mac or Chrome laptop systems
Includes
VT2500 - Triple Display USB-C Docking Station with Power Delivery 1 x 100W Power Adapter & Cable (85W to system if using dock) 1 x USB-C to USB-C Cable 3 (1M) 1 x Quick Start Manual
Network (RJ-45)
Yes
Connectivity Technology
Wireless
Kensington Security Slot
Yes
Headphone/Microphone Combo Port
Yes
Number of HDMI Outputs
1
DisplayPort
Yes
Environmentally Friendly
Yes
Compatible Devices
Notebook, Smartphone
Number of DisplayPort Outputs
2
HDMI
Yes
Maximum Power Supply Wattage
85 W
Number of USB 3.0 Ports
2
USB Type-C Detail
1 x USB-C Power Delivery Input Port
Operating System
ChromeOS, macOS, Windows
Power Source Type
Power Adapter
USB Type-C
Yes
Interfaces
USB Type C
Number of USB 2.0 Ports
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.