PermaSeal Pak-MW-0.210-0.012-12.094-PROPIONATEFDA-CLEAR-12.000-STOCK

  • Mfr # 446465

  • Zoro # G306965529


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.012"
Material
Propionate
Inside Dia.
0.210"
Usable Length
12.000"
Outside Dia.
0.238"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446465
Zoro #
G306965529
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.012"
Inside Dia.
0.210"
Usable Length
12.000"
Outside Dia.
0.238"

Details

Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.