PermaSeal Pak-MW-1.097-0.017-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-825277, 250PK

  • Mfr # 040579

  • Zoro # G806965531


product price:  $179.99
/pk 250, $0.72/ea
Free Shipping & Returns

Key Features

Usable Length
6.000"
Outside Dia.
1.131"
Inside Dia.
1.097"
Wall Thickness
0.017"
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
040579
Zoro #
G806965531
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
6.000"
Outside Dia.
1.131"
Inside Dia.
1.097"
Wall Thickness
0.017"

Details

Material
PETG

Description

PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-825277-250 PCS/BAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.