PermaSeal Pak, MW-1.820-0.020, PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-896404, 100PK

  • Mfr # 001987

  • Zoro # G806965579


product price:  $141.99
/pk 100, $1.42/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.820"
Wall Thickness
0.020"
Outside Dia.
1.860"
Usable Length
10.000"
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
001987
Zoro #
G806965579
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.820"
Wall Thickness
0.020"
Outside Dia.
1.860"
Usable Length
10.000"

Details

Material
PETG

Description

PermaSeal Pak-MW--1.820-0.020-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-896404-STOCK-100 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.