Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Bouquet Sleeves, 3x16x10, 50PK
- Mfr # 1610CBS
- Zoro # G822923140
original price:Â $8.75 , new price: $7.45 , 14 percent off
new price:Â
$
7.45
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$14.90
Key Features
Color
Clear
Material
Polypropylene
Overall Length
16 in
Includes
50 Pack
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1610CBS
- Zoro #
- G822923140
- UPC #
- 634313080604
- Country of Origin
- Colombia
- Color
- Clear
- Material
- Polypropylene
- Item
- Clear Bouquet Sleeves and Wraps
- Includes
- 50 Pack
Dimensions
- Overall Length
- 16 in
- Overall Width
- 10 in
Description
These 1.6 mil Crystal Clear BOPP (biaxially-oriented polypropylene) film open bottom bouquet sleeves let your flowers natural beauty shine through. They are ideal for use with our insert flip sheets. Sleeves measure 3 at the base, 10 at the top, and are 16in tall.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.