Shop VISIPAK
See all product information
PermaSeal Pak-TW-1.750-0.012-PETG-CLEAR-6.375-STOCK-2 GOLF BALL TUBE W/LONG TEE-FITS 2 BALLS AND 3-
Mfr # 265423
Zoro # G206965605
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
For Use With
2-7/8" to 3-1/4" tees
Usable Length
6.375"
Material
PETG
Inside Dia.
1.750"
Holds
Two (2) golf balls and tees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
265423
Zoro #
G206965605
UPC #
-
Country of Origin
United States
Dimensions
Usable Length
6.375"
Inside Dia.
1.750"
Overall Length
6.750"
Details
For Use With
2-7/8" to 3-1/4" tees
Material
PETG
Holds
Two (2) golf balls and tees
Includes
One (1) black plug per tube
Description
1/4" TEES
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.