Thermoform-CLAMSHELL-#108-6.125-3.125-3.563-1.563-1.000-0.015-CLEAR,

  • Mfr # 108TF

  • Zoro # G806966736


product price: $359.99
/pk 500, $0.72/ea
Free Shipping & Returns

Key Features

Material
Clear
Wall Thickness
0.0150"
Overall Length
6.125"
Overall Width
3.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108TF
Zoro #
G806966736
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0150"
Overall Length
6.125"
Overall Width
3.125"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#108-6.125-3.125-3.563-1.563-1.000-0.015-CLEAR-STOCK-500 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.