Zoro Homepage

Thermoform-CLAMSHELL-#282-7.000-5.000-2.594-3.625-2.875-0.020-CLEAR,

  • Mfr # 282TF

  • Zoro # G606966769


product price: $479.99
/pk 400, $1.20/ea
Free Shipping & Returns

Key Features

Overall Width
5.000"
Overall Length
7.000"
Wall Thickness
0.0200"
Mounting Method
Hang on peg hooks or stand on its base
Material
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282TF
Zoro #
G606966769
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.000"
Overall Length
7.000"
Wall Thickness
0.0200"

Details

Mounting Method
Hang on peg hooks or stand on its base
Material
Clear

Description

Thermoform-CLAMSHELL-#282-7.000-5.000-2.594-3.625-2.875-0.020-CLEAR-STOCK-400 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.