Thermoform-CLAMSHELL-#375-9.688-3.562-4.563-2.500-1.000-0.015-CLEAR,

  • Mfr # 375TF

  • Zoro # G406966853


product price: $419.99
/pk 400, $1.05/ea
Free Shipping & Returns

Key Features

Overall Width
3.562"
Wall Thickness
0.0150"
Overall Length
9.688"
Material
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375TF
Zoro #
G406966853
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.562"
Wall Thickness
0.0150"
Overall Length
9.688"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#375-9.688-3.562-4.563-2.500-1.000-0.015-CLEAR-STOCK-400 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.