Thermoform-CLAMSHELL-#378-9.688-3.562-6.875-1.000-1.125-0.0175-CLEAR, 400PK

  • Mfr # 378TF

  • Zoro # G006966703


product price:  $469.99
/pk 400, $1.17/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.0175"
Overall Length
9.750"
Material
Clear
Overall Width
3.562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378TF
Zoro #
G006966703
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0175"
Overall Length
9.750"
Overall Width
3.562"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#378-9.688-3.562-6.875-1.000-1.125-0.0175-CLEAR-STOCK-400 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.