Thermoform-CLAMSHELL-4.000-1.562-1.562-0.813-0.875-3.062-1.375-0.015-CLEAR, 500PK

  • Mfr # 034532

  • Zoro # G206966794


product price:  $479.99
/pk 500, $0.96/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.0150"
Material
PET
Overall Length
4.000"
Overall Width
1.562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
034532
Zoro #
G206966794
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0150"
Overall Length
4.000"
Overall Width
1.562"

Details

Material
PET

Description

Thermoform-CLAMSHELL-4.000-1.562-1.562-0.813-0.875-3.062-1.375-0.015-CLEAR-STOCK-500 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.