Thermoform-CLAMSHELL-6.588-3.940-5.560-3.580-1.250-5.381-3.344-0.017-CLEAR, 320PK

  • Mfr # 002414

  • Zoro # G706966720


product price:  $459.99
/pk 320, $1.44/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.017"
Material
Clear
Overall Width
3.940"
Overall Length
6.588"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
002414
Zoro #
G706966720
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.017"
Overall Width
3.940"
Overall Length
6.588"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-6.588-3.940-5.560-3.580-1.250-5.381-3.344-0.017-CLEAR-STOCK-320 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.