Bunny Hop Basket Box, Large 10.25x6x7.5, 6PK
- Mfr # BHL
- Zoro # G122922300
original price:Â $50.35 , new price: $42.79 , 15 percent off
new price:Â
$
42.79
/pk of 6, $7.13/ea
Key Features
Height
7.5 in
Overall Width
6 in
Includes
6 Pack
Color
Multicolor
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHL
- Zoro #
- G122922300
- UPC #
- 648206475224
- Country of Origin
- China
- Includes
- 6 Pack
- Color
- Multicolor
- Material
- Paperboard
- Item
- Basket Boxes
Dimensions
- Height
- 7.5 in
- Overall Width
- 6 in
- Overall Length
- 10.25 in
Description
Bunny Hop boxes have bunnies in pink, blue and yellow. Boxes measure 10.25x6x7.5 and are sold in packs of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.