Thermoform-CLAMSHELL-7.535-3.680-4.023-2.898-0.938-0.019-PVC-CLEAR-STOCK-

  • Mfr # 240TFM

  • Zoro # G806966873


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.535"
Material
Clear
Mounting Method
Hang on peg hooks, stack or stand
Wall Thickness
0.019"
Overall Width
3.680"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240TFM
Zoro #
G806966873
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.535"
Wall Thickness
0.019"
Overall Width
3.680"

Details

Material
Clear
Mounting Method
Hang on peg hooks, stack or stand

Description

Thermoform-CLAMSHELL-240TFM-7.535-3.680-4.023-2.898-0.938-0.019-PVC-CLEAR-STOCK-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.