Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR,

  • Mfr # 775TF

  • Zoro # G106966795


product price:  $419.99
/pk 240, $1.75/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.020"
Overall Width
8.000"
Material
Clear
Overall Length
8.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775TF
Zoro #
G106966795
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.020"
Overall Width
8.000"
Overall Length
8.750"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR-STOCK-240 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.