Thermoform-CLAMSHELL-9.220-7.000-4.960-5.630-1.750-0.020-CLEAR-STOCK

  • Mfr # 299TFM

  • Zoro # G306966854


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7.000"
Overall Length
9.220"
Material
Clear
Wall Thickness
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
299TFM
Zoro #
G306966854
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.000"
Overall Length
9.220"
Wall Thickness
0.020"

Details

Material
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.