LED Safety Line, 100 W, Blue
- Mfr # 66-3131-100XL-634
- Zoro # G123359815
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Power Source - TS Only
AC Power
Minimum Operating Temperature
-40 Degrees F
Legend/Background Color
Single Line
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3131-100XL-634
- Zoro #
- G123359815
- UPC #
- -
- Country of Origin
- Italy
- Power Source - TS Only
- AC Power
- Minimum Operating Temperature
- -40 Degrees F
- Legend/Background Color
- Single Line
- Voltage
- 90 V AC, 305 V AC
- Watts
- 100 W
- Maximum Operating Temperature
- 120 Degrees F
- Product Type
- LED Safety Line
- Laser Class
- 3R
- Indoor/Outdoor
- Indoor
- Item
- LED Safety Line
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Laser Color
- Blue
- Mounting
- Brackets
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Height
- 3 in
- Width
- 11 in
- Length
- 10 in
Description
LED Safety Line, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 10 in, Width 11 in, Height 3 in, Legend/Background Color Single Line, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.