LED Safety Sign, 100 W, Red
- Mfr # 66-3135-231050-PS141
- Zoro # G623355218
product price:Â
$
4,012.99
/ea
Free Shipping & Returns
Key Features
Includes
LED Projector, Mounting Bracket, Power Supply
Length
6 in
Width
12 in
Mounting
Brackets
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3135-231050-PS141
- Zoro #
- G623355218
- UPC #
- -
- Country of Origin
- Italy
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Item
- LED Safety Sign
- Mounting
- Brackets
- Watts
- 100 W
- Product Type
- LED Safety Sign
- Maximum Operating Temperature
- 120 Degrees F
- Indoor/Outdoor
- Indoor
- Power Source - TS Only
- AC Power
- Legend/Background Color
- Stop Sign
- Laser Class
- 3R
- Minimum Operating Temperature
- -40 Degrees F
- Voltage
- 90 V AC, 305 V AC
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Length
- 6 in
- Width
- 12 in
- Height
- 6 in
Description
LED Safety Sign, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 12 in, Height 6 in, Legend/Background Color Stop Sign, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.