Shop VISUAL WORKPLACE
See all product information
Create Account
LED Safety Sign, 100 W, Multicolor
- Mfr # 66-3137-011050-PS202
- Zoro # G623357885
product price:Â
$
3,494.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Indoor/Outdoor
Indoor
Laser Color
Multicolor
Laser Class
3R
Maximum Operating Temperature
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3137-011050-PS202
- Zoro #
- G623357885
- UPC #
- -
- Country of Origin
- Italy
- Indoor/Outdoor
- Indoor
- Laser Color
- Multicolor
- Laser Class
- 3R
- Maximum Operating Temperature
- 120 Degrees F
- Watts
- 100 W
- Legend/Background Color
- 2-Way Stop
- Voltage
- 90 V AC, 305 V AC
- Product Type
- LED Safety Sign
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Power Source - TS Only
- AC Power
- Minimum Operating Temperature
- -40 Degrees F
- Mounting
- Brackets
- Item
- LED Safety Sign
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Length
- 6 in
- Width
- 12 in
- Height
- 6 in
Description
LED Safety Sign, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 12 in, Height 6 in, Legend/Background Color 2-Way Stop, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.