Shop VISUAL WORKPLACE
See all product information
Create Account
LED Safety Walkway, 100 W, Cardinal Red
- Mfr # 66-3136-231050-PS150
- Zoro # G423352851
product price:Â
$
3,633.99
/ea
Free Shipping & Returns
Key Features
Voltage
90 V AC, 305 V AC
Includes
LED Projector, Mounting Bracket, Power Supply
Indoor/Outdoor
Indoor
Laser Color
Cardinal Red
Mounting
Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3136-231050-PS150
- Zoro #
- G423352851
- UPC #
- -
- Country of Origin
- Italy
- Voltage
- 90 V AC, 305 V AC
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Indoor/Outdoor
- Indoor
- Item
- LED Safety Walkway
- Laser Color
- Cardinal Red
- Mounting
- Brackets
- Watts
- 100 W
- Maximum Operating Temperature
- 120 Degrees F
- Power Source - TS Only
- AC Power
- Laser Class
- 3R
- Legend/Background Color
- Solid
- Minimum Operating Temperature
- -40 Degrees F
- Product Type
- LED Safety Walkway
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Width
- 8 in
- Height
- 6 in
- Length
- 6 in
Description
LED Safety Walkway, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 8 in, Height 6 in, Legend/Background Color Solid, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.