Shop VISUAL WORKPLACE
See all product information
Create Account
LED Safety Sign, 100 W, Yellow
- Mfr # 66-3137-181050-PS143
- Zoro # G723357594
product price:Â
$
3,494.99
/ea
Free Shipping & Returns
Key Features
Laser Color
Yellow
Minimum Operating Temperature
-40 Degrees F
Power Source - TS Only
AC Power
Height
6 in
Product Type
LED Safety Sign
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3137-181050-PS143
- Zoro #
- G723357594
- UPC #
- -
- Country of Origin
- Italy
- Laser Color
- Yellow
- Minimum Operating Temperature
- -40 Degrees F
- Power Source - TS Only
- AC Power
- Product Type
- LED Safety Sign
- Maximum Operating Temperature
- 120 Degrees F
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Legend/Background Color
- Caution Pedestrian
- Laser Class
- 3R
- Mounting
- Brackets
- Watts
- 100 W
- Indoor/Outdoor
- Indoor
- Item
- LED Safety Sign
- Voltage
- 90 V AC, 305 V AC
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Height
- 6 in
- Length
- 6 in
- Width
- 12 in
Description
LED Safety Sign, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 12 in, Height 6 in, Legend/Background Color Caution Pedestrian, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.