Shop All Strobe and Flashing Lights
Vitalite
Warning Light, Red, LED, 5-1/8" D, 6-1/4" H
Mfr # 121SLED-120R-M1
Zoro # G1494846
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 120V AC
- Rating IP66, NEMA 4X
- Operating Temp. -40 Degrees to 150 Degrees F
- Lamp Life 25,000 hr
- Height 6 1/4 in
Product Information
- Brand Vitalite
- MFR # 121SLED-120R-M1
- Zoro # G1494846
- UPC # 782979249689
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 6 1/4 in |
Diameter | 5 1/8 in |
Depth | 5 1/8 in |
Width | 5 1/8 in |
Details
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 1655 Candela, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Plastic, Mounting 1/2 in NPT Pipe, Operating Temp. -40 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.05A AC, Width 5 1/8 in, Depth 5 1/8 in, Height 6 1/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Jacket, Unisex, L, Yellow (LUX-350-JB-BYL)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- WEST CHESTER PROTECTIVE GEAR Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL (813-2920/XL)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- VITALITE Warning Light, Amber, LED, 5-1/8" D (121SLED-120A-M1)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- WOLO LED Hide-A-Way Strobe Light, Clear/Amber (8504-11CCAA)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- Vitalite Strobe and Flashing Lights