Shop VITAPUR
See all product information
Create Account
Water Filter System, 0.2 gpm, 15 3/8 in H
Mfr # GWF8
Zoro # G6271139
product price:Â
$
67.49
/ea
Key Features
Application
Drinking Water
Flow Rate
0.2 gpm
For Use With
Top Load Water Dispenser
Height
15 3/8 in
Max. Temp.
85 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWF8
- Zoro #
- G6271139
- UPC #
- 833451000110
- Country of Origin
- China
- Application
- Drinking Water
- Flow Rate
- 0.2 gpm
- For Use With
- Top Load Water Dispenser
- Max. Temp.
- 85 Degrees F
- Service Life
- 211 gal
- Color
- Clear
- Filter Reduces
- Chlorine Taste, Odor, Particulates
- Standards
- CSA B483.1, NSF 42
- Filter Flow Rate
- 0.15 gpm
- Micron Rating
- 0.001 micron
- Item
- Water Filter System
- Fits Brand
- Vitapur
- Reduces
- Chlorine Odor, Chlorine Taste
- Maximum Temperature
- 85 Degrees F
Description
Water Filter System, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 0.001 micron, Overall Height 15 3/8 in, Width 10 in, Service Life 211 gal, Flow Rate 0.2 gpm, Application Drinking Water, Color Clear, Depth 10 in, Maximum Temperature 85 Degrees F, Standards CSA B483.1, NSF 42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.