
Medical Cabinet, 36 in Width, Wall Mounted with 2-Doors in Grey
Mfr # ADI902-WALL36-G-MK
Zoro # G913348692
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
12 in
Height
24 in
Color
Grey
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI902-WALL36-G-MK
Zoro #
G913348692
UPC #
840309415026
Country of Origin
China
Dimensions
Width
36 in
Depth
12 in
Height
24 in
Details
Color
Grey
Material
Steel
Description
Medical Cabinet, 36 in Width, Wall Mounted with 2-Doors. Soft Close Hinges and Aluminum Handles. MDF Wood in Grey
- Two soft-close hinged doors with aluminum handles
- Dimensions 36 in. W x 24 in. H x 12 in. D
- Adjustable shelves for convenient storage
- MDF wood with antimicrobial high-pressure laminate exterior
- Modern aluminum handles add a touch of elegance
- Easy to wall mount with all included handware
- 2 shelves with one adjustable
- Light grey finish will blend in nicely with any room
- Can be used in a professional setting or your home
- 3-year manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.