
Pass-Thru Storage Medicine Cabinet with Double Access Doors without Mirror. Stainless Steel
Mfr # ADI960-01-MK
Zoro # G513348665
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
13.2 in
Depth
6 in
Height
12.7 in
Color
Stainless Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADI960-01-MK
Zoro #
G513348665
UPC #
840309414968
Country of Origin
China
Dimensions
Width
13.2 in
Depth
6 in
Height
12.7 in
Details
Color
Stainless Steel
Material
Steel
Description
Stainless Steel Recessed Pass-Thru Storage Medicine Cabinet with Double Access Doors without Mirror
- Conical flask symbol to help identify the specimen cabinet
- Stainless steel tray is perfect for containing your specimens
- Dual sided access doors allow entry from both sides
- Specimen cabinet is crafted from top-tier stainless steel
- Crafted with precision to surpass the most stringent benchmarks of efficiency
- Cabinet guarantees patient confidentiality and prevents unauthorized handling that could jeopardize the fragile nature of specimens
- Spacious interior accommodates specimens of various sizes
- Self-closing doors are equipped with resilient internal spring hinges
- Cabinet is made of premium grade stainless steel to withstand rigorous use day after day
- The material is corrosion-resistant and can repel stains, odors, and the growth of harmful bacteria
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.