4mm LCD Monitor Wi-Fi Flexible Joystick Articulating Borescope 1.5 Meter Long

  • Mfr # B-AN-DA4015

  • Zoro # G712167449


product price:  $2,059.99
/ea
Free Shipping & Returns

Key Features

Monitor Size
4.5 in
Pixel Resolution
1280 x 720
Features
360 Degree Joystick Articulation
Color
Black
For Use With
iPhone, iPad, Android (Via Wifi)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-AN-DA4015
Zoro #
G712167449
UPC #
-
Country of Origin
China

Dimensions

Monitor Size
4.5 in
Probe Length
1.5 m
Probe Dia.
4 mm

Details

Pixel Resolution
1280 x 720
Features
360 Degree Joystick Articulation
Color
Black
For Use With
iPhone, iPad, Android (Via Wifi)
Rigidity
Flexible
Probe IP Rating
IP67 Waterproof

Description

The Vividia DA-4015 LCD/WiFi Joystick Articulating Automotive Industrial Borescope Inspection Camera is specially designed for automotive inspection &industrial diagnostics. It has a 4mm diameter 0.16in 1.5 meter long probe with 360 Degrees all-way articulation controlled by joystick. The probe tip camera is made from metal alloy and a sapphire glass lens with high wear resistance. The camera probe and insertion tube are waterproof IP67. Vividia DA-4015 gives high quality clear images with high illuminance LED lights. With a 8G mini SD card installed in the monitor, one can take pictures and record videos and transport them to an external device. It can also connect to iPhone, iPad &Android via Wi-Fi for mirrored monitoring. The Vividia DA-4015 is widely used to examine car engine cylinder blocks, valves, piston heads, nozzles, ternary catalytic converters, evaporation tanks, piping and gaps in the car body. It can also be used on aircrafts, motorcycles, boats, air conditioning systems, heat exchangers, industrial equipment and professional instruments, heavy-duty vehicles, mining machines and more.


  • •360 degree Joystick articulation
  • •Wifi mirrored monitoring for iPhone, iPad & Android
  • •Adjustable brightness & camera shutter buttons
  • •Switch Locking Feature
  • •Detachable Monitor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.