Zoro Homepage

5mm Dual Camera Borescope with 3.5 Meter Long Probe for iPhone, iPad & Android

  • Mfr # B-B-F105D

  • Zoro # G012167446


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Pixel Resolution
1280 x 720
For Use With
iPhone, iPad, Android
Color
Black
Probe IP Rating
IP67 Waterproof
Probe Dia.
4.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-B-F105D
Zoro #
G012167446
UPC #
-
Country of Origin
China

Dimensions

Probe Dia.
4.8 mm
Probe Length
3.5 m

Details

Pixel Resolution
1280 x 720
For Use With
iPhone, iPad, Android
Color
Black
Probe IP Rating
IP67 Waterproof
Rigidity
Semi-rigid

Description

The Vividia BD-5030i Borescope is a semi-rigid USB borescope with a 4.8mm 0.19in diameter probe head, 3.5 meter 11' long semi-rigid probe tube and USB output for iPhone, iPad &Android devices. There are two independent cameras on the 0.19in/4.8mm diameter probe, one with a front view 0 degree and another with a side view 90 degree. One can switch between the two cameras using the free app for iPhone, iPad or Android devices. LED brightness can be adjusted. One can seamlessly record picture and video directly to their phone within the app. The Vividia BD-5030i dual-camera borescope can be used for applications like precision instrument inspection, aircraft engine inspection, automotive repair, plumbing, construction, restoration and HVAC/R.


  • •Dual-Camera Configuration
  • •Long, Semi-Rigid Probe
  • •Camera swapping button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.