6mm Flexible Joystick Articulating Borescope with 1m Length & 4.5 LCD Monitor
- Mfr # B-AN-CX6010M
- Zoro # G212167444
Key Features
Specifications
Details
- MFR #
- B-AN-CX6010M
- Zoro #
- G212167444
- UPC #
- -
- Country of Origin
- China
- Pixel Resolution
- 1280 x 720
- Features
- 360 Degree Joystick Articulation
- Color
- Black
- Rigidity
- Flexible
- Probe IP Rating
- IP67 Waterproof
- Monitor Version
- Yes
Dimensions
- Monitor Size
- 4.5 in
- Probe Dia.
- 6 mm
- Probe Length
- 1 m
Description
The Vividia CX-6010M Flexible Joystick Articulating Inspection Camera Borescope has a 6mm 0.236in diameter and 1 meter flexible probe length. The probe is covered by a metal-mesh tube for durability and IP67 waterproofing &dust resistance. It comes with a detachable 4.5in LCD monitor. The CX-6010M has bright LED lights, joystick pivoting and can be used to look into dark places as a diagnostical inspection camera. The camera head can be steered with the joystick to all directions and all angles. The monitor has a removeable microSD card installed for saving media. One can seamlessly record picture and video directly to the card for transport to an external device. With a waterproof flexible insertion tube and probe camera, the Vividia CX-6010M borescope is suitable for many applications. These include but are not limited to looking into engine cylinders, inside airplane wings, behind instrumental panels and inside brake systems. The Vividia CX-6010M is a fantastic diagnostic inspection camera for auto mechanics and technicians. The CX-6010M is the LCD monitor version of CX-6010i, which does not have a standalone monitor and instead connects to iPhone, iPad &Android devices. CX-6010M is not compatible with iPhone, iPad or Android
- •360 degree Joystick articulation
- •Trigger-based locking feature
- •Adjustable brightness & camera shutter buttons
- •Detachable Monitor
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.