Zoro Homepage

Articulating Borescope, 4.5mm 39L 180 DegreeArticulating, WiFi Box for iOS

  • Mfr # D3145-W

  • Zoro # G400405174


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Image Capturing Resolution
640x480 pixels (JPG)
Video Recording Resolution
640x480 pixels (AVI)
Articulation
180 Degrees One Way
Camera Resolution
640x480 pixels
Camera Probe Diameter
4.5 mm / 0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3145-W
Zoro #
G400405174
UPC #
759119545338
Country of Origin
Taiwan, Province of China

Dimensions

Camera Probe Diameter
4.5 mm / 0.18 in
Camera Probe Length
1 m / 3.3ft
Length
1 m / 3.3ft
Diameter
4.5 mm / 0.18 in

Details

Image Capturing Resolution
640x480 pixels (JPG)
Video Recording Resolution
640x480 pixels (AVI)
Articulation
180 Degrees One Way
Camera Resolution
640x480 pixels
Focal Distance
0.4 cm to 6 cm. Fixed Focus

Description

Vividia D3145 USB Digital One-Way Articulating Borescope has 4.5mm diameter camera probe and 1 meter long insertion tube. D3145 can only be bended in one direction, and the maximum bending angle is ~180 degree. The insertion tube has metal braided outside layers and the bending part is also made with stainless steel, which offers good abrasion resistance. With USB connection, one can connect Vividia D3145 Digital Borescope to a Windows PC (WIndows XP, 7, 8 and 10), MacBook, android devices. With additional Vividia VA-B2 AirBox wireless converter and "AirBox-Vividia Ablescope", D3145 can be used with iPhone and iPad. End users can easily take pictures and videos with free software. The LED brightness can be adjusted. Vividia D3145 Articulating Borescope are an ideal tool for automotive, airplane, aviation, manufacturing, and instrument inspections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.