Shop All Borescope
Vividia
Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS
Mfr # VA 400 W
Zoro # G800405231
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 180 Degree Articulating
- Focal Distance 3 cm to 40 cm. Fixed Focus
- Camera Probe Length 45 cm / 17.7 in
- Image Capturing Resolution 640x480 pixels (JPG)
- Camera Probe Diameter 8.5 mm / 0.33 in
Product Information
Dimensions
Camera Probe Length | 45 cm / 17.7 in |
Camera Probe Diameter | 8.5 mm / 0.33 in |
Diameter | 8.5 mm / 0.33 in |
Length | 45 cm / 17.7 in |
Details
Description
Vividia AbleScope VA-400 USB Rigid Articulating Borescope is ideal for detailed visual inspection in hard-to-reach places such as airplane valves and car engines. Vividia VA 400 can articulate 180 degrees back. The diameter is 8.5 mm with 16.5 in probe length. Because of the capability to articulate and 6 bright LED lights, it can inspect not only dark spaces but also areas that are hard to reach. The camera has a resolution of 640 x 480 and 30 frames per second, it saves photos in JPG format and videos in AVI format. It has the compatibility to work with Windows, Android, MacOS, and iOS* devices (iOS devices are required to purchase additional Wi-Fi AirBox to function). The package includes one borescope, one user’s manual, five protective rubber sleeves, one sleeve changing tool, two USB adaptors (micro-USB and USB-C), one aluminum metal carrying case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Probe Kit, 8A, Alligator Clip (TLK290)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404O)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- VIVIDIA Articulating Borescope, ⌀ 8.5mm, 16.5" Long, 180°, 4.5" Monitor (VA 400 M)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 39" Long, Articulate 180° Back 360° All-Way (ME 610 X)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- ROTHENBERGER Borescope with Camera, 0.66" Shaft Dia. (69608)
- Vividia Borescope