Articulating LCD Borescope, 3.9mm 6.6ft Long, 4.5 Monitor, Four-Way

  • Mfr # VA-4-3920

  • Zoro # G900405278


product price:  $4,099.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Length
2m/6.6ft
Articulation
Four Way
Focal Distance
8mm to 100mm
Camera Probe Diameter
3.9mm
Length
2m/6.6ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-4-3920
Zoro #
G900405278
UPC #
759119544904
Country of Origin
China

Dimensions

Camera Probe Length
2m/6.6ft
Camera Probe Diameter
3.9mm
Length
2m/6.6ft
Diameter
3.9mm

Details

Articulation
Four Way
Focal Distance
8mm to 100mm

Description

Vividia VA-4-3920 Articulating Borescopes are a group of portable, easy to operate, 4-way articulating industrial borescopes with ergonomic design. The probe tube and camera has diameter of 3.9mm covered with braided tungsten to work in harsh industrial environments. The standard length are 1.5 meter and 3 meter, and other lengths from 1 meter to 3 meter are available upon customer request. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.