Shop VIVIDIA
See all product information
Create Account
Articulating Thermal Borescope, 18.5 mm, 5 ft
- Mfr # TB-4-1815
- Zoro # G400405198
product price:Â
$
8,019.99
/ea
Free Shipping & Returns
Key Features
Camera Probe Length
1.5 m / 5 ft
Thermal Resolution
160 x 120
Focal Distance
50mm to infinity
Articulation
Four Way
Camera Probe Diameter
18.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-4-1815
- Zoro #
- G400405198
- UPC #
- 759119544812
- Country of Origin
- China
- Thermal Resolution
- 160 x 120
- Focal Distance
- 50mm to infinity
- Articulation
- Four Way
- Camera Resolution
- 640x480
- Temperature Range
- -20 ℃ to 380 ℃
Dimensions
- Camera Probe Length
- 1.5 m / 5 ft
- Camera Probe Diameter
- 18.5mm
- Length
- 1.5 m / 5 ft
- Diameter
- 18.5mm
Description
Vividia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.